Menu Search
Search
BOSCH #RH540S

Combination Rotary Hammer, 120V, 12A, 19 in. L

SKU # 00034645615
Type: Combination Rotary Hammer
Voltage: 120V
Amps: 12A
Blow Energy - ft/​lbs: 6.1 ft-lbs
Blows per Minute: 1500-2900 bpm
Bit Shank Size: 1-9/16 in. Spline
Length: 19 in.
Accessories: (1) Auxiliary Handle and (1) Carrying Case

The new RH540S spline combination rotary hammer from Bosch provides maximum productivity in all day drilling and chiselling applications. Equipped with 6.1 ft/lbs of impact energy (E.P.T.A.). The new RH540S provides up to 39 percentage more impact energy versus the previous model for best in class performance. The new RH540S also provides variable speed. This delivers better bit control during application start-up.