Menu Search
Search
BOSCH #RH540M

Combination Hammer, 120V, 12.0A, 19 in. L

SKU # 00034645612
Type: Combination Hammer
Voltage: 120V
Amps: 12A
Blows per Minute: 1500-2900 bpm
Length: 19 in.
Accessories: (1) Auxiliary Handle and (1) Carrying Case

The Bosch RH540M 1-9/16 in. SDS-max Combination Hammer is a combo rotary hammer and hammer-only tool designed for concrete contractors and professional remodelers who need a powerful and versatile tool. It delivers 6.1 Ft-Lbs. of impact energy while weighing in at only 15.2 Lbs. The motor is rated at 170 to 340 RPM in rotary mode and 1200 to 2750 bpm in hammer mode, which will easily reduce concrete to dust. Its SDS-max bit system allows tool-free and one-handed bit changes. The Vario-Lock mechanism lets users angle the chisel into 12 different positions to optimize the working angle. The hammer has a dual mode selector knob and service minder brushes, which clearly indicate when preventive maintenance is required.