Menu Search
Search
BLACK & DECKER #D25721K

Rotary Hammer Kit, 120VAC, 13.5A, 20.5 in. L, 11.7 ft-lb

SKU # 88591134631
Type: Rotary Hammer Kit
Voltage: 120V AC
Amps: 13.5A
Blow Energy - ft/​lbs: 11.7 ft-lb
Blows per Minute: 1260-2520 bpm
Bit Shank Size: SDS MAX
Length: 20.5 in.
Accessories: 2 Position Side Handle, Kit Box, Users Guide