Menu Search
Search
BLACK & DECKER #D25899K

Demolition Hammer Kit, 120VAC, 14A, 25.8 in. L, 13.2 ft-lb

SKU # 88591106050
Type: Demolition Hammer Kit
Voltage: 120V AC
Amps: 14A
Blow Energy - ft/​lbs: 13.2 ft-lb
Blows per Minute: 2040 bpm
Bit Shank Size: SDS MAX
Length: 25.8 in.
Accessories: 360 Deg Adjustable Side Handle, Kit Box