Menu Search
Search
BLACK & DECKER #D25951K

DeWALT® Demolition Hammer, 1620 BPM, 120 VAC, 15 A, 29.7 in. L

SKU # 88591154952
Type: Demolition Hammer
Voltage: 120V AC
Amps: 15A
Blow Energy - ft/​lbs: 17.7 ft. lb.
Blows per Minute: 1620 BPM
Length: 29.7 in.
Accessories: Kit Box

Our 29 lbs. SDS MAX demolition hammer boasts a hard-hitting German-engineered mechanism. It delivers constant speed, so it maintains impacts under load, even in the hardest concrete. Plus, with the Shocks Active Vibration Control® technology, it reduces vibrations the user feels for longer work intervals with less fatigue. This tool comes Tag Ready™, so users and companies can attach the Dewalt Tag™ and track its location virtually anywhere via the Dewalt Tool Connect™ app.