Menu Search
Search
BLACK & DECKER #D25901K

DeWALT® Demolition Hammer 120V AC 14A

SKU # 88591104910
Type: Demolition Hammer
Voltage: 120V AC
Amps: 14A
Watts: 750W
Blow Energy - ft/​lbs: 3.7 - 18.5
Blows per Minute: 1020-2040 bpm
Bit Shank Size: SDS MAX
Length: 26.8 in.
Accessories: Side Handle, Heavy-duty Case

Additional Info: Compatible with DWH053K chiseling dust extraction system. Weight: 21.6 lb.