Menu Search
Search
BLACK & DECKER #D25481K

DeWALT® Combination Rotary Hammer Kit, 3150 BPM, 120 V, 10.5 A

SKU # 88591147752
Type: Combination Rotary Hammer Kit
Voltage: 120V
Amps: 10.5 A
Blow Energy - ft/​lbs: 4.5 ft. lb.
Blows per Minute: 3150 BPM
Bit Shank Size: 1-9/16 in.
Length: 17.84 in.
Accessories: Kit Box

The D25481K 1-9/16 in. SDS Max combination hammer, with its durable and hard hitting German engineered mechanism delivers 6 joules of impact energy for fast drilling, even in the hardest concrete. The light weight design makes it ideally suited for horizontal serial drilling for no. 4 to 8 rebar, coring and chipping in any mid to upper wall and ceiling application. The Active Vibration Control® technology employed delivers reduced user vibration for less user fatigue and greater productivity.