Menu Search
Search
BLACK & DECKER #D25553K

Combination Rotary Hammer Kit, 120VAC, 12A, 18.6 in. L

SKU # 88591120993
Type: Rotary Hammer Kit
Voltage: 120V AC
Amps: 12A
Blow Energy - ft/​lbs: 5.9 ft-lb
Blows per Minute: 3300 bpm
Bit Shank Size: Spline
Length: 18.6 in.
Accessories: 360 Deg Side Handle, Depth Rod, Kit Box, Users Guide