Menu Search
Search
BLACK & DECKER #D25416K

DeWALT Combination Rotary Hammer Kit, 120 VAC, 9A, 14.60 in. L

SKU # 88591137351
Type: Combination Rotary Hammer Kit
Voltage: 120V AC
Amps: 9A
Blow Energy - ft/​lbs: 3.1 ft-lb
Blows per Minute: 0-4700 BPM
Bit Shank Size: 1-1/8 in.
Length: 14.6 in.
Accessories: (1) 360 Deg Side Handle, (1) Depth Rod and (1) Kit Box

The D25416K 1-1/8 in. SDS plus combination hammer, with its dependable and hard hitting German engineered mechanism, delivers 4.2 joules of impact energy and long life. The durable D25416K with its fast speed of application and light weight design, makes