Menu Search
Search
BLACK & DECKER #D25652K

DeWALT® Combination Rotary Hammer, 1430 to 2840 BPM, 120 V

SKU # 88591154673
Type: Spline Combination Rotary Hammer
Voltage: 120V
Amps: 13.5A
Blow Energy - ft/​lbs: 5.9 ft. lb.
Blows per Minute: 1430 to 2840 BPM
Bit Shank Size: 1-3/4 in.
Length: 18.6 in.
Accessories: Kit Box

This 1-3/4 in. spline combination hammer delivers 8 joules of impact energy for drilling or chipping. Constant speed electronics maintain speed under load in even the hardest concrete. Get enhanced control in a bind up from our patented E-Clutch® system. It minimizes sudden torque reaction compared to standard clutches. This lightweight hammer is ideal for horizontal serial drilling for no. 5 to 8 rebar. It's also perfect for coring and chipping in any mid to upper wall applications. Shocks Active Vibration Control® technology reduces vibration to minimize user fatigue for increased productivity.