Menu Search
Search
BLACK & DECKER #DCS361B

DeWALT Sliding Miter Saw, 7.25 in. Blade, 3750 RPM, 5/8 in.

SKU # 88591136930
Type: Cordless Sliding Miter Saw
Blade Diameter: 7.25 in.
No Load RPM: 3750
Arbor Size: 5/8 in.