Menu Search
Search
BLACK & DECKER #DWS709

DeWALT® Compound Miter Saw Kit, 12 in. Blade, 5/8 or 1 in., 15 A

SKU # 88591136692
Type: Sliding Compound Miter Saw
Blade Diameter: 12 in.
Amps: 15A
No Load RPM: 3800 RPM
Arbor Size: 5/8 in. or 1 in.

Additional Info: Includes: Carbide Blade, Blade Wrench, Dust Bag, Users Guide and Material Clamp