Menu Search
Search
MILWAUKEE #2630-22

Circular Saw, 6-1/8 in. Dia Blade, 18 V, 3500 RPM

SKU # 04524215597
Type: Cordless Circular Saw
Blade Diameter: 6-1/8 in.
Voltage: 18V
Amps: 3 Ah
No Load RPM: 3500 RPM
Construction: Magnesium Guard, Aircraft Aluminum Shoe
Included Accessories: (1) M18™ and M12™ 48-59-1812 Multi-Voltage Charger, (2) M18™ REDLITHIUM™ 48-11-1828 XC Extended Capacity Battery, (1) Contractor Bag and (1) Circular Saw Blade
Weight: 8.5 lb.

Our M18™ 6-1/2 in. circular saw kit is designed to provide you with powerful lightweight cutting for a variety of applications including plumbing, electrical, framing, finishing, and carpentry. The cordless circular saw is a high performance tool that delivers the most durability in a cordless saw. It has a powerful 3500 RPM motor letting you quickly and easily cut through tough material such as LVL headers. A magnesium upper guard gives you best-in-class durability to protect the blade from drops. The soft-grip handle is ergonomically designed to provide you with superior comfort and balance for easily controlled cuts. An easy-to-read aircraft aluminum shoe is lightweight, durable and gives you greater accuracy in rip cuts while using the lightweight cordless circular saw. This kit features an M18™ XC High Capacity REDLITHIUM™ battery which provides longer run-time and up to 20% more torque for powerful cuts. The battery fuel gauge displays remaining run-time. Backed by a Milwaukee® 5-year 2000 charge warranty, this kit comes equipped with two M18™ XC High Capacity RED LITHIUM batteries, a 1-hour charger and a contractor bag.