Menu Search
Search
BOSCH #CS5

Circular Saw, 7-1/4 in. Dia Blade, 120V, 15A

SKU # 00034638386
Type: Circular Saw
Blade Diameter: 7-1/4 in.
Voltage: 120V
Amps: 15A
No Load RPM: 6200 RPM
Included Accessories: (1) Carbide Blade and (1) Blade Wrench
Weight: 10 lb.