Menu Search
Search
BLACK & DECKER #DCS391P1

DeWALT Circular Saw Kit, 6-1/2 in. Dia Blade, 20 V, Magnesium

SKU # 88591136910
Type: Cordless Circular Saw Kit
Blade Diameter: 6-1/2 in.
Voltage: 20V
No Load RPM: 5150 RPM
Construction: Magnesium
Included Accessories: (1) Max XR Premium Li-Ion Batteries, (1) Fast Charger, (1) Carbide-Tipped Blade, (1) DCS391 6-1/2 in. Circular Saw, (1) Kit Box
Weight: 8.3 lb.