Menu Search
Search
BLACK & DECKER #DWE575SB

Circular Saw, 7-1/4 in. Dia Blade, 120V, 15A, 8.8 lb

SKU # 88591126922
Type: Corded Circular Saw
Blade Diameter: 7-1/4 in.
Voltage: 120V
Amps: 15A
No Load RPM: 5200 RPM
Construction: Aluminum Base, Plastic/Metal Housing
Included Accessories: Carbide Tipped Blade, Blade Wrench, User Instruction Manual and Contractor Bag
Weight: 8.8 lb.