Menu Search
Search
LENOX #21888ST120060CT

Circular Saw Blade, 12 in. Dia, 60 Teeth, 1 in. Arbor, Steel, Titanium Carbide Tipped

SKU # 08247221888
Type: Circular Saw Blade
Diameter: 12 in. (305mm)
Number of Teeth: 60
Application: Steel Cutting
Arbor Size: 1 in. (25.4mm)
Material: Steel, Titanium Carbide Tipped

Additional Info: Recommended For: Ferrous Steel, Structurals, Thick Walled Pipe, Channel, Plate