Menu Search
Search
GREENLEE #38568

Hydraulic Chain Saw 13 in 3/8 in. pitch

SKU # 78331038568 Manufacturer Series: Long Reach
Type: Hydraulic Chain Saw
Chain Size: 3/8 in. pitch
Overall Length/​Width: 75 x 4 in.
Cutting Capacity: 13 in.
Flow Range: 5-8 gpm
Operating Pressure: 1000-2000 psi
Pressure Port: 9/16 in. -18 SAE O-Ring
Return Port: 3/4 in. -16 SAE O-Ring

Chain Saws, Pneumatic-Hydraulic: Type - Hydraulic Chain Saw; Cutting Capacity - 13 in; Chain Size - 3/8" pitch; Overall Length/Width - 75" x 4"; Flow Range - 5-8 gpm; Operating Pressure - 1000-2000 psi; Pressure Port - 9/16" -18 SAE O-Ring; Return Port - 3/4" -16 SAE O-Ring; Additional Information - Insulated Fiberglass Extension Tubes. Super Spool Selector Control For Use On Open and Closed-Center Hydraulics; Manufacturer Series - Long Reach

Additional Info: Insulated Fiberglass Extension Tubes. Super Spool Selector Control For Use On Open and Closed-Center Hydraulics