Menu Search
Search
MK MORSE COMPANY #ZHEBS04

Band Saw Blade, 3/8 in. W x 0.03 in. T, 4 TPI, Skip

SKU # 05032698572

Compare

Maximum number of products selected.
Blade Type: Portable Band Saw Blade
Width: 3/8 in.
Thickness: 0.03 in.
TPI: 4 TPI
Tooth Shape, Rake: Skip
Construction: Carbon Steel

Versatile blades offer high value in a variety of wood cutting applications. Blades are manufactured from a single piece of high carbon steel with individually hardened tooth tips.