Menu Search
Search
MK MORSE COMPANY #ZHEQH1.14042

Band Saw Blade, 2 in. W x 0.04 in. T, 1.14 TPI, Hook

SKU # 05032697978
Blade Type: Portable Band Saw Blade
Width: 2 in.
Thickness: 0.04 in.
TPI: 1.14 TPI
Tooth Shape, Rake: Hook
Construction: Carbon Steel

Versatile blades offer high value in a variety of wood cutting applications. Blades are manufactured from a single piece of high carbon steel with individually hardened tooth tips.