Menu Search
Search
MK MORSE COMPANY #ZWEG083C23HPII

Band Saw Blade, 1 in. W x 0.04 in. T, 2/3 TPI

SKU # 05032655552

Compare

Maximum number of products selected.
Blade Type: Band Saw
Width: 1 in.
Thickness: 0.04 in.
TPI: 2/3 TPI
Tooth Shape, Rake: Variable Pitch
Construction: Bi-Metal