Menu Search
Search
MK MORSE COMPANY #ZCG060

Band Saw Blade, 1/2 in. W x 0.03 in. T, Continuous, Medium

SKU # 05032698966
Blade Type: Band Saw
Width: 1/2 in.
Thickness: 0.03 in.
Tooth Shape, Rake: Continuous, Medium
Construction: Tungsten Carbide Grit

Ideal for cutting ceramics and other materials that are too hard or abrasive for standard bi-metal blades. Tungsten carbide grit blades provide superior wear resistance.