Menu Search
Search
MK MORSE COMPANY #ZWEG3601/2APR

Band Saw Blade, 1-1/4 in. W x 0.04 in. T, 1.4/2.5 TPI

SKU # 05032691676
Blade Type: Band Saw
Width: 1-1/4 in.
Thickness: 0.04 in.
TPI: 1.4/2.5 TPI
Tooth Shape, Rake: 10° Positive Rake
Construction: Bi-Metal

Consistently reliable with excellent durability in mild to difficult materials, the Morse Achiever™ bi-metal band saw blades cut layer and bundle cuts in large profiles and solids.