Menu Search
Search
L.S. STARRETT COMPANY #91307-500

Band Saw Blade Coil Stock, 6000 in. L x 3/8 in. W

SKU # 04965912906 Manufacturer Series: Duratec SFB
Blade Type: Band Saw
Length: 6000 in.
Length - ft in: 500 ft.
Width: 3/8 in.
Thickness: 0.025 in.
TPI: 24 TPI
Tooth Shape, Rake: Regular Tooth, Wavy Set, Zero Rake
Construction: High Carbon Steel