Menu Search
Search
L.S. STARRETT COMPANY #99907-250

Band Saw Blade Coil Stock, 3000 in. L x 1 in. W, 5-8 TPI

SKU # 04965920574
Blade Type: Band Saw
Length: 3000 in.
Length - ft in: 250 ft.
Width: 1 in.
Thickness: 0.035 in.
TPI: 5-8 TPI
Tooth Shape, Rake: 12-deg Positive Rake
Construction: Bi-Metal, M42 High Speed Cobalt Steel