Menu Search
Search
L.S. STARRETT COMPANY #92103-250

Band Saw Blade, 3000 in. L x 3/4 in. W x 0.035 in. T

SKU # 04965912807
Blade Type: Band Saw
Length: 3000 in.
Length - ft in: 250 ft.
Width: 3/4 in.
Thickness: 0.035 in.
TPI: 3 TPI
Tooth Shape, Rake: Hook Tooth Profile, Positive Rake, Raker Set
Construction: High Speed Steel M42, Cobalt