Menu Search
Search
L.S. STARRETT COMPANY #92030-250

Band Saw Blade, 3000 in. L x 2-9/16 in. W x 0.042 in. T

SKU # 04965919903 Manufacturer Series: Woodpecker Premium
Blade Type: Band Saw
Length: 3000 in.
Length - ft in: 250 ft.
Width: 2-9/16 in.
Thickness: 0.042 in.
TPI: 1.1 TPI
Tooth Shape, Rake: Hook Tooth, Positive Rake, Raker set
Construction: Carbon Steel