Menu Search
Search
BLACK & DECKER #DW3982C

Portable Band Saw Blade 3ft 8-7/8 in. L x 1/2 in. W Bi-Metal

SKU # 88591124571

Compare

Maximum number of products selected.
Blade Type: Portable Band Saw
Length: 44-7/8 in.
Length - ft in: 3 ft. 8-7/8 in.
Width: 1/2 in.
Thickness: 0.02 in.
TPI: 14
Construction: Bi-Metal