Menu Search
Search
PRIMARK TOOL GROUP #29054

Power Bit, No. 3 Square x 2 in. L, 1/4 in. Shank Mount

SKU # 66240429054
Type: Power Bit
Diameter: No. 3 Square
Length: 2 in.
Mounting Size: 1/4 in. Shank
Material: High Speed Steel