Menu Search
Search
NORTON #24407

Gemini Mounted Point, 3/4 in. Dia, 1/4 in. Shank Mount, Aluminum Oxide, A39 Shape

SKU # 61463624407
Type: Mounted Point Abrasive
Shape - Code: A39
Diameter: 3/4 in.
Mounting Size: 1/4 in. Shank
Material: Aluminum Oxide

Power Tool Tips, Burs, Bits: Type - Mounted Point Abrasive; Shape - Code - A39; Diameter - 3/4 in.; Mounting Size - 1/4 in. Shank; Material - Aluminum Oxide ; Additional Information - Bond Type: Vitrified, RPM: 47,250, Head Diameter: 3/4 in., Spindle Diameter: 1/4 in., Grit: 60, Thickness: 3/4 in., Color: Orange ; Manufacturer Series - Gemini

Additional Info: Bond Type: Vitrified, RPM: 47,250, Head Diameter: 3/4 in., Spindle Diameter: 1/4 in., Grit: 60, Thickness: 3/4 in., Color: Orange