Menu Search
Search
MORSE CUTTING TOOLS #59793

Burr SJ-1 Cone 1/4 in. 2 in. 60deg 1/4 in. Shank

SKU # 68612559793
Type: Burr
Shape - Code: SJ-1
Shape - Description: Cone
Diameter: 1/4 in.
Length: 2 in.
Taper Angle: 60deg
Mounting Size: 1/4 in. Shank
Surface: Double Cut
Material: Bright Solid Carbide
Material Capacity: Steel, Cast Iron, Ferrous

MCT 59793 BURR SJ-1 D/C 1/4IN

Additional Info: Length Of Cut: 3/16 in., Cutting Direction: Right