Menu Search
Search
MILWAUKEE #48-32-4831

Impact Power Bit, No. 1 Pozidriv Dia x 2 in. L

SKU # 04524248755
Type: SAE Impact Power Bit, Single Ended
Diameter: No. 1 Pozidriv
Length: 2 in.
Mounting Size: 1/4 in. Hex Shank
Material: Custom Alloy76™ Steel

Our SHOCKWAVE™ impact driver bits are engineered to be the most durable, best fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects your impact bit's fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have Custom Alloy76™ for a customized steel and heat treatment per tip type to extend the life of your driver bits, providing up to 50X life versus other impact driver bits on the market. Our Milwaukee® SHOCKWAVE™ driver bits are built to provide you with extreme durability for the most demanding applications.