Menu Search
Search
DRILLCO #7A140BDC

Solid Carbide Bur, 5/8 in. Dia x 1 in. L, 1/4 in. Shank Mounting, Double Cut Surface, Carbide

SKU # 40076492164 Manufacturer Series: 7000A
Type: Grinding Bur
Shape - Code: SA
Shape - Description: Cylindrical
Diameter: 5/8 in.
Length: 1 in.
Mounting Size: 1/4 in. Shank
Surface: Double Cut
Material: Carbide
Material Capacity: Ferrous Metals