Menu Search
Search
DRILLCO #7M124BDC

Solid Carbide Bur, 3/8 in. Dia x 1 in. L, 1/4 in. Shank Mounting, Double Cut Surface, Cone

SKU # 40076492185 Manufacturer Series: 7000M
Type: Grinding Bur
Shape - Code: SM
Shape - Description: Cone
Diameter: 3/8 in.
Length: 1 in.
Mounting Size: 1/4 in. Shank
Surface: Double Cut
Material: Carbide
Material Capacity: Ferrous Metals