Menu Search
Search
DRILLCO #7E116ASC

Burr; Rotary; SE-1 Oval; Single Cut Surface; Bright Solid Tungsten Carbide; 1/4 in. Diameter; 1/4 in. Shank mounting; Applicable Material: Steel, Cast Iron, Ferrous and Non-Ferrous Materials

SKU # 40076490085 Manufacturer Series: 7000E

Compare

Maximum number of products selected.
Type: Burr
Shape - Code: SE-1
Shape - Description: Oval
Diameter: 1/4 in.
Mounting Size: 1/4 in. Shank
Surface: Single Cut
Material: Bright Solid Tungsten Carbide
Material Capacity: Steel, Cast Iron, Ferrous and Non-Ferrous Materials

DRILLCO 7E116ASC SE-1 SOLID CARBIDE