Menu Search
Search
BOSCH #P1201

Power Bit, No. 1 Phillips x 1-15/16 in. L, 1/4 in. Shank

SKU # 00034636232
Type: Power Bit
Diameter: No. 1 Phillips
Length: 1-15/16 in.
Mounting Size: 1/4 in. Shank
Material: High Carbon Steel