Menu Search
Search
BOSCH #ITPH1102

Insert Bit, No. 1 Phillips x 1 in. L, Alloy Steel

SKU # 00034648285

Compare

Maximum number of products selected.
Type: Insert Bit
Diameter: No. 1 Phillips
Length: 1 in.
Mounting Size: 1/4 in. Shank
Material: Alloy Steel