Menu Search
Search
BLACK & DECKER #DW2033

DeWALT Power Bit, No. 3 Phillips x 3-1/2 in. L, 1/4 in. Hex Shank

SKU # 02887402033

Compare

Maximum number of products selected.
Type: SAE Power Bit, Single End
Diameter: No. 3 Phillips
Length: 3-1/2 in.
Mounting Size: 1/4 in. Hex Shank
Material: Zinc Phosphate S2 Steel