Menu Search
Search
JACOBS #30422DN

Drill Sleeve, 3.62 in. L, 0.20 lb

SKU # 09545600009 Manufacturer Series: Archer 600
Type: Drill Sleeve
Function: Adapt Smaller Morse Taper Shank Tools to Larger Machine Spindles
Length: 3.62 in.
Weight: 0.2 lb.

Sleeve; Drill; 3.62 in. Length; 0.20 lb; Adapt Smaller Morse Taper Shank Tools to Larger Machine Spindles

  • Oil toughened and externally precision ground with hardened tang
  • Model 621
  • Outside morse taper size: No. 2
  • Inside morse taper size: No. 1
  • Projection: 5/8 in.
  • Hardness: soft with hardened tang
  • Material: ground tool steel