Menu Search
Search
SPEED SYSTEMS #PHW-1

Penta Security/Hex Combination Standard Stainless Steel

SKU # 78071592079

Compare

Maximum number of products selected.
Type: Penta Security/Hex Combination
Operation - Handle: Folding Cross-Rod
Penta Size: Standard
Material: Stainless Steel

Penta Security Wrenches: Type - Penta Security/Hex Combination; Operation - Handle - Folding Cross-Rod; Penta Size - Standard; Material - Stainless Steel; Additional Information - Penta socket on one end and a 3/4" hex on the other; Manufacturer Series - Speed Systems

Additional Info: Penta socket on one end and a 3/4" hex on the other