Menu Search
Search
SNAP-ON TOOLS #B2191

Socket, 1/2 in Square Drive, Standard Penta, Steel

SKU # 78582892000
Type: Penta Security
Operation - Handle: 1/2 in Square Drive
Material: Steel

Penta Security Wrenches: Type - Penta Security; Operation - Handle - 1/2 in Square Drive; Material - Steel; Additional Information - Application: Recsessed 5 point nuts found on tamper-proof Buffalo covers used by gas, electric, and water companies; Manufacturer Series - Snap-On

Additional Info: Application: Recsessed 5 point nuts found on tamper-proof Buffalo covers used by gas, electric, and water companies