Menu Search
Search
SALISBURY #593412PHT

T- Wrench, 0.75 in., 1/2 in. Drive

SKU # 78917991802

Compare

Maximum number of products selected.
Type: Penta T Wrench
Operation - Handle: 1/2 in. Drive
Penta Size: 0.75 in. (19.05mm)

Penta Security Wrenches: Type - Penta T Wrench; Operation - Handle - 1/2 in. Drive; Penta Size - 0.75 in. (19.05mm); Additional Information - Penta Head Socket, 3 lb

Additional Info: Penta Head Socket, 3 lb