Menu Search
Search
NORDIC #PH-1

Penta Security Standard Steel

SKU # 78082000557 Manufacturer Series: PH-1
Type: Penta Security
Operation - Handle: Sliding Cross-Rod
Penta Size: Standard
Material: Steel

Penta Security Wrenches: Type - Penta Security; Operation - Handle - Sliding Cross-Rod; Penta Size - Standard; Material - Steel; Manufacturer Series - PH-1