Menu Search
Search
MADI LLC #TP-1

Penta Wrench, Standard, 3/8 in. Screwdriver, Alloy Steel

SKU # 40147098995

Compare

Maximum number of products selected.
Type: Penta Wrench
Operation - Handle: 3/8 in. Screwdriver
Penta Size: Standard
Material: Alloy Steel

Madi Tri-Penta Wrench, 3 tools in 1, 3/4" Removable Penta Socket, 3/8" Regualar Screwdriver and a Lid Lifter for hand hole lids, Heat-treated alloy steel, Speed SleeveTM spins freely to open transformers and switch gears up to two times faster.  Subject boxes of three when not in stock!