Penta Security Wrenches: Type - Penta Socket Tool; Operation - Handle - 1/2 in Not Included; Penta Size - .565 in; Material - Steel; Additional Information - Penta socket tools are made of steel with a black oxide finish. They are used with a 1/2" square drive wrench or a 5/8" diameter, as indicated
Additional Info: Penta socket tools are made of steel with a black oxide finish. They are used with a 1/2" square drive wrench or a 5/8" diameter, as indicated