Menu Search
Search
BIERER ASSOC #PG48S

Pole Guard, 4 ft, 48.3kV PH-PH , High Density Polyethylene, Orange, Class 5, Type I

SKU # 40163598995
Type: Pole Guard
Diameter: 6-12 in.
Length: 4 ft.
Rating - Class: Class 5, Type I
Rating - Volts: 48.3kV Phase-Phase
Material: High Density Polyethylene
Material Color: Orange

Insulating Pole Guards: Type - Pole Guard; Size - Diameter - 6-12 in; Size - Length - 4 ft; Rating - Class - Class 5, Type I; Rating - Volts - 48.3 kV Phase-Phase; Material - High Density Polyethylene; Material Color - Orange