Menu Search
Search
SALISBURY #SL104025

Insulating Blanket Transparent PVC

SKU # 78917984918 Manufacturer Series: InsulClear

Compare

Maximum number of products selected.
Type: Insulating Blanket
Size: 48 x 300 in.(1219 x 7620mm)
Material: PVC
Color: Transparent
Voltage Class: 7.5kV
Listings: Class 1
Weight: 26 lb. (11.8kg)

Insulating Blankets: Type - Insulating Blanket ; Size - 48.00 x 300.00 in.(1219 x 7620 mm); Material - PVC; Color - Transparent; Voltage Class - 7.5kV; Listings - Class 1; Weight - 26 lb (11.8 kg); Manufacturer Series - InsulClear