Menu Search
Search
SALISBURY #1793

Duck Bill Grounding Clamp, Bronze Clamp, 350A, 0.96 in. Dia Line, ACSR, Smooth, 556 MCM Line

SKU # 78917998784
Type: Duckbill Clamp
Clamp Jaw: Smooth
Clamp Material: Bronze
Rating - Class: Class A
Rating - Current: 350A
Line Type: ACSR
Line Max: 556 MCM
Line Min: 6 AWG
Line OD Max: 0.96 in.
Line OD Min: 0.16 in.
Installation: Eye

Grounding Clamps: Type - Duckbill Clamp; Clamp Jaw - Smooth; Clamp Material - Bronze; Rating - Class - Class A, Grade 4; Rating - Current - 350A; Line Type - ACSR; Line Max - 556 MCM; Line Min - 6 AWG; Line OD Max - 0.96 in.; Line OD Min - 0.16 in.; Installation - Eye, V Thread; Additional Information - With Strain Sleeve, Gravity Actuated

Additional Info: With Strain Sleeve, Gravity Actuated