Menu Search
Search
KLEIN TOOLS #2100-7

Electrician's Scissor, 5-1/4 in. Length, Lower/Upper Blade Blade, Adjustable Screw Hinge

SKU # 09264476402
Type: Electrician's Scissors
Hinge Type: Adjustable Screw Hinge
Points: Round Points
Blade Style: Lower Blade Serated, Upper Blade with Stripping Notches For 19-23AWG Wire
Length: 5 in.
Finish: Nickel Plated

Scissors: Type - Electricians Scissors; Hinge Type - Adjustable Screw Hinge; Points - Round Points; Blade Style - Lower Blade Serated, Upper Blade w/Stripping Notches For 19-23AWG Wire; Length - 5"; Finish - Nickel Plated Finish