Menu Search
Search
MILWAUKEE #48-22-1502

Utility Knife, Folding, 1 Blade, 6.87 in. L

SKU # 04524253441
Type: Utility Knife
Number of Blades: 1
Blade Type: Folding
Blade Material: Micro Carbide Deposited Metal
Handle: Ergonomic, Aluminum
Length: 6.87 in.

Our Fastbackā„¢ folding utility knife with blade storage features a press and flip mechanism for easy, one handed opening. This press and flip open utility knife offers you tool-free blade changes for fast blade swaps with a metal extension over the button